Skip Content
CAPSCREW D931 SS A2 M8-1.25X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M8-1.25X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.080.0030
  • Mfr. Model # M51000.080.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.76 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Tensile Strength 101,526 PSI
  • Head Height 5.3mm
  • Head Width 13mm
  • Dia./Thread Size M8-1.25
  • Screw Industry Standards ISO 4014
  • Fastener Length 30mm
  • Min. Thread Length 22mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Screw Grade/Class A2
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list