Discontinued with Replacement
CAPSCREW D931 SS A2 M6-1X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 SS A2 M6-1X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.060.0070
  • Mfr. Model # M51000.060.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.035 lbs
Suggested Replacement Product
CAPSCREW D931 SS A2 M6-1X70,50/PK

Web Price : $15.83 / PACKAGE

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M6-1 x 70, thread type metric, thread length 18 mm, head height 4 mm, head width 10 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Rockwell Hardness
  • Head Width 10 mm
  • Head Height 4 mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Fastener Industry Standards DIN 931
  • Fastener Length 70mm
  • Min. Thread Length 18mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list