Skip Content
CAPSCREW D931 SS A2 M6-1X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M6-1X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.060.0055
  • Mfr. Model # M51000.060.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.545 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M6-1 x 55, thread type metric, thread length 18 mm, head height 4 mm, head width 10 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Head Width 10 mm
  • Head Height 4 mm
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Dia./Thread Size M6-1.00
  • System of Measurement Metric
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 931
  • Fastener Length 55mm
  • Min. Thread Length 18mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list