Skip Content
CAPSCREW D931 SS A2 M6-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M6-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.060.0045
  • Mfr. Model # M51000.060.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.25 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M6-1 x 45, thread type metric, thread length 18 mm, head height 4 mm, head width 10 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Head Height 4 mm
  • Thread Direction Right Hand
  • Rockwell Hardness -
  • Head Width 10 mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Screw Grade/Class A2
  • Fastener Length 45mm
  • Screw Industry Standards DIN 931
  • Basic Material Stainless Steel
  • Min. Thread Length 18mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List