Skip Content
CAPSCREW D931 SS A2 M6-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M6-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.060.0040
  • Mfr. Model # M51000.060.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.21 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 4mm
  • Dia./Thread Size M6-1
  • Head Width 10mm
  • Screw Industry Standards ISO 4014
  • Fastener Length 40mm
  • Min. Thread Length 18mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Screw Grade/Class A2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list