Skip Content
CAPSCREW D931 SS A2 M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.060.0035
  • Mfr. Model # M51000.060.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.04 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Head Height 4mm
  • Thread Direction Right Hand
  • Head Width 10mm
  • Dia./Thread Size M6-1
  • Screw Industry Standards ISO 4014
  • Fastener Length 35mm
  • Min. Thread Length 18mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Screw Grade/Class A2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List