Skip Content
CAPSCREW D931 SS A2 M5-0.8X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M5-0.8X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.050.0060
  • Mfr. Model # M51000.050.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.135 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M5-0.8 x 60, thread type metric, thread length 16 mm, head height 3.5 mm, head width 8 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Metric
  • Tensile Strength 700 N/mm²
  • Thread Type Metric
  • Head Height 3.5 mm
  • System of Measurement Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Dia./Thread Size M5-0.80
  • Head Width 8 mm
  • Screw Industry Standards DIN 931
  • Screw Grade/Class A2
  • Fastener Length 60mm
  • Min. Thread Length 16mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List