CAPSCREW D931 SS A2 M5-0.8X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 SS A2 M5-0.8X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.050.0045
  • Mfr. Model # M51000.050.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.88 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M5-0.8 x 45, thread type metric, thread length 16 mm, head height 3.5 mm, head width 8 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness -
  • Dia./Thread Size M5-0.80
  • Head Width 8 mm
  • Head Height 3.5 mm
  • System of Measurement Metric
  • Fastener Industry Standards DIN 931
  • Fastener Length 45mm
  • Basic Material Stainless Steel
  • Min. Thread Length 16mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list