CAPSCREW D931 SS A2 M5-0.8X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 SS A2 M5-0.8X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.050.0035
  • Mfr. Model # M51000.050.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.705 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M5-0.8 x 35, thread type metric, thread length 16 mm, head height 3.5 mm, head width 8 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Rockwell Hardness -
  • Head Width 8 mm
  • Head Height 3.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Fastener Industry Standards DIN 931
  • Fastener Length 35mm
  • Min. Thread Length 16mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list