Skip Content
CAPSCREW D931 SS A2 M4-0.7X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M4-0.7X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.040.0050
  • Mfr. Model # M51000.040.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.605 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M4-0.7 x 50, thread type metric, thread length 14 mm, head height 2.8 mm, head width 7 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness -
  • Head Height 2.8 mm
  • Head Width 7 mm
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 931
  • Fastener Length 50mm
  • Min. Thread Length 14mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list