Discontinued with Replacement
CAPSCREW D931 SS A2 M4-0.7X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 SS A2 M4-0.7X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.040.0040
  • Mfr. Model # M51000.040.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.011 lbs
Suggested Replacement Product
CAPSCREW D931 SS A2 M4-0.7X40,50/PK

Web Price : $42.88 / PACKAGE

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M4-0.7 x 40, thread type metric, thread length 14 mm, head height 2.8 mm, head width 7 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness
  • Head Height 2.8 mm
  • System of Measurement Metric
  • Head Width 7 mm
  • Dia./Thread Size M4-0.70
  • Fastener Industry Standards DIN 931
  • Fastener Length 40mm
  • Min. Thread Length 14mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list