CAPSCREW D931 SS A2 M36-4X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 SS A2 M36-4X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.360.0100
  • Mfr. Model # M51000.360.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness -
  • Head Height 22.5 mm
  • Head Width 55 mm
  • Dia./Thread Size M36-4.00
  • Fastener Industry Standards DIN 931
  • Fastener Length 100mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 78mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list