Skip Content
CAPSCREW D931 SS A2 M30-3.5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M30-3.5X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.300.0180
  • Mfr. Model # M51000.300.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.646 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Head Height 18.7 mm
  • Thread Direction Right Hand
  • Head Width 46 mm
  • Dia./Thread Size M30-3.50
  • Screw Industry Standards DIN 931
  • Screw Grade/Class A2
  • Fastener Length 180mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 72mm
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list