Skip Content
CAPSCREW D931 SS A2 M27-3X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M27-3X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.270.0160
  • Mfr. Model # M51000.270.0160
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.885 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Head Height 17 mm
  • Thread Direction Right Hand
  • Rockwell Hardness -
  • Thread Type Metric
  • Head Width 41 mm
  • Dia./Thread Size M27-3.00
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 931
  • Fastener Length 160mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 66mm
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List