CAPSCREW D931 SS A2 M27-3X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 SS A2 M27-3X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.270.0120
  • Mfr. Model # M51000.270.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.532 lbs

Technical Specs

  • Tensile Strength 700 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Head Height 17 mm
  • Rockwell Hardness -
  • Dia./Thread Size M27-3.00
  • Head Width 41 mm
  • Fastener Industry Standards DIN 931
  • Fastener Length 120mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 60mm
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list