Skip Content
CAPSCREW D931 SS A2 M24-3X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M24-3X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.240.0180
  • Mfr. Model # M51000.240.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.614 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Type Metric
  • Thread Style Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 15 mm
  • Head Width 36 mm
  • Dia./Thread Size M24-3.00
  • Screw Industry Standards DIN 931
  • Screw Grade/Class A2
  • Fastener Length 180mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Min. Thread Length 60mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list