Skip Content
CAPSCREW D931 SS A2 M20-2.5X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M20-2.5X65

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.200.0065
  • Mfr. Model # M51000.200.0065
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.415 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M20-2.5 x 65, thread type metric, thread length 46 mm, head height 12.5 mm, head width 30 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Metric
  • Tensile Strength 700 N/mm²
  • Thread Type Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Width 30 mm
  • Head Height 12.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Screw Industry Standards DIN 931
  • Screw Grade/Class A2
  • Fastener Length 65mm
  • Min. Thread Length 46mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list