Skip Content
CAPSCREW D931 SS A2 M20-2.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M20-2.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.200.0140
  • Mfr. Model # M51000.200.0140
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.385 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M20-2.5 x 140, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Head Height 12.5 mm
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Head Width 30 mm
  • Dia./Thread Size M20-2.50
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 931
  • Fastener Length 140mm
  • Basic Material Stainless Steel
  • Min. Thread Length 52mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list