CAPSCREW D931 SS A2 M16-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 SS A2 M16-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.160.0080
  • Mfr. Model # M51000.160.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.71 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M16-2 x 80, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness -
  • Head Height 10 mm
  • Head Width 24 mm
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Fastener Finish Plain
  • Fastener Length 80mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 38mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list