Skip Content
CAPSCREW D931 SS A2 M16-2X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M16-2X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.160.0055
  • Mfr. Model # M51000.160.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 2.54 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M16-2 x 55, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Tensile Strength 700 N/mm²
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Metric
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness -
  • Head Height 10 mm
  • Head Width 24 mm
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 931
  • Fastener Length 55mm
  • Min. Thread Length 38mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list