Skip Content
CAPSCREW D931 SS A2 M14-2X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M14-2X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.140.0070
  • Mfr. Model # M51000.140.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 2.31 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M14-2 x 70, thread type metric, thread length 34 mm, head height 8.8 mm, head width 21 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 8.8 mm
  • Head Width 21 mm
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Screw Grade/Class A2
  • Fastener Length 70mm
  • Screw Industry Standards DIN 931
  • Basic Material Stainless Steel
  • Min. Thread Length 34mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list