Skip Content
CAPSCREW D931 SS A2 M14-2X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M14-2X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.140.0050
  • Mfr. Model # M51000.140.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.786 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M14-2 x 50, thread type metric, thread length 34 mm, head height 8.8 mm, head width 21 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Metric
  • Tensile Strength 700 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Type Metric
  • Rockwell Hardness -
  • Head Height 8.8 mm
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Head Width 21 mm
  • Dia./Thread Size M14-2.00
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 931
  • Fastener Length 50mm
  • Basic Material Stainless Steel
  • Min. Thread Length 34mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List