Skip Content
CAPSCREW D931 SS A2 M12-1.75X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M12-1.75X65

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.120.0065
  • Mfr. Model # M51000.120.0065
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.55 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M12-1.75 x 65, thread type metric, thread length 30 mm, head height 7.5 mm, head width 19 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Metric
  • Tensile Strength 700 N/mm²
  • Thread Type Metric
  • Rockwell Hardness -
  • Head Height 7.5 mm
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Head Width 19 mm
  • Dia./Thread Size M12-1.75
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 931
  • Fastener Length 65mm
  • Min. Thread Length 30mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list