Skip Content
CAPSCREW D931 SS A2 M12-1.75X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M12-1.75X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.120.0130
  • Mfr. Model # M51000.120.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 2.8 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M12-1.75 x 130, thread type metric, thread length 36 mm, head height 7.5 mm, head width 19 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Metric
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness -
  • Head Height 7.5 mm
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Width 19 mm
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 931
  • Fastener Length 130mm
  • Min. Thread Length 36mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List