Skip Content
CAPSCREW D931 SS A2 M10-1.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M10-1.5X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.100.0200
  • Mfr. Model # M51000.100.0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.91 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Thread Direction Right Hand
  • Head Height 6.4mm
  • Head Width 17mm
  • Dia./Thread Size M10-1.5
  • Fastener Length 200mm
  • Screw Industry Standards ISO 4014
  • Min. Thread Length 32mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Screw Grade/Class A2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list