Skip Content
CAPSCREW D931 SS A2 M10-1.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 SS A2 M10-1.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51000.100.0100
  • Mfr. Model # M51000.100.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 3.95 lbs

Product Details

Hex head, partial thread, grade SSA2 (stainless steel A2), material stainless steel, size M10-1.5 x 100, thread type metric, thread length 26 mm, head height 6.4 mm, head width 17 mm, thread direction right, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 101,526 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type UNC (Coarse)
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 6.4mm
  • System of Measurement Metric
  • Head Width 17mm
  • Dia./Thread Size M10-1.5
  • Fastener Length 100mm
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 931
  • Min. Thread Length 26mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list