Skip Content
CAPSCREW D931 8.8 ZP M8-1.25X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M8-1.25X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.080.0050
  • Mfr. Model # M01200.080.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 5.34 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M8-1.25 x 50, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Head Height 5.3mm
  • Thread Direction Right Hand
  • Proof Load 92,824 PSI
  • Head Width 13mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Fastener Finish Zinc Plated
  • Fastener Length 50mm
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 22mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List