Discontinued with Replacement
CAPSCREW D931 8.8 ZP M8-1.25X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 8.8 ZP M8-1.25X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.080.0030
  • Mfr. Model # M01200.080.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.047 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 ZP M8-1.25X30,100/PK

Web Price : $29.77 / PACKAGE

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M8-1.25 x 30, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C22 - C34
  • Head Height 5.3mm
  • Dia./Thread Size M8-1.25
  • Head Width 13mm
  • System of Measurement Metric
  • Proof Load 92,824 PSI
  • Fastener Finish Zinc Plated
  • Fastener Length 30mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 22mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list