Skip Content
CAPSCREW D931 8.8 ZP M8-1.25X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M8-1.25X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.080.0160
  • Mfr. Model # M01200.080.0160
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 3.688 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M8-1.25 x 160, thread type metric, thread length 28 mm, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Partially Threaded
  • Rockwell Hardness 22 - 34
  • Thread Type Metric
  • Head Height 5.3 mm
  • Thread Direction Right Hand
  • Head Width 13 mm
  • System of Measurement Metric
  • Proof Load 640 N/mm2
  • Dia./Thread Size M8-1.25
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Fastener Length 160mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 28mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list