CAPSCREW D931 8.8 ZP M8-1.25X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 ZP M8-1.25X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.080.0100
  • Mfr. Model # M01200.080.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 4.795 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M8-1.25 x 100, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Head Height 5.3mm
  • Proof Load 92,824 PSI
  • Head Width 13mm
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Fastener Industry Standards DIN 931
  • Fastener Finish Zinc Plated
  • Fastener Length 100mm
  • Min. Thread Length 22mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list