Skip Content
CAPSCREW D931 8.8 ZP M7-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M7-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.070.0045
  • Mfr. Model # M01200.070.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 3.66 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M7-1 x 45, thread type metric, thread length 20 mm, head height 4.8 mm, head width 11 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Dia./Thread Size M7-1.00
  • System of Measurement Metric
  • Proof Load 580 N/mm²
  • Head Width 11 mm
  • Head Height 4.8 mm
  • Fastener Finish Zinc Plated
  • Fastener Length 45mm
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 20mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list