CAPSCREW D931 8.8 ZP M7-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 ZP M7-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.070.0040
  • Mfr. Model # M01200.070.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 3.33 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M7-1 x 40, thread type metric, thread length 20 mm, head height 4.8 mm, head width 11 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Head Height 4.8 mm
  • Head Width 11 mm
  • Proof Load 580 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M7-1.00
  • Fastener Finish Zinc Plated
  • Fastener Length 40mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 20mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list