Skip Content
CAPSCREW D931 8.8 ZP M6-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M6-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.060.0045
  • Mfr. Model # M01200.060.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.02 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M6-1 x 45, thread type metric, thread length 18 mm, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Rockwell Hardness 22 - 34
  • Thread Type Metric
  • Head Height 4 mm
  • Thread Direction Right Hand
  • Head Width 10mm
  • Proof Load 92,824 PSI
  • System of Measurement Metric
  • Dia./Thread Size M6-1
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Fastener Length 45mm
  • Min. Thread Length 18mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list