Skip Content
CAPSCREW D931 8.8 ZP M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.060.0030
  • Mfr. Model # M01200.060.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.02 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M6-1 x 30, thread type metric, thread length 18 mm, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Head Height 4 mm
  • Dia./Thread Size M6-1
  • System of Measurement Metric
  • Proof Load 92,824 PSI
  • Head Width 10mm
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 30mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 18mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list