Discontinued with Replacement
CAPSCREW D931 8.8 ZP M5-0.8X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 8.8 ZP M5-0.8X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.050.0050
  • Mfr. Model # M01200.050.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 ZP M5-0.8X50,100/PK

Web Price : $13.95 / PACKAGE

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M5-0.8 x 50, thread type metric, thread length 16 mm, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Rockwell Hardness 22 - 34
  • Head Height 3.5mm
  • Head Width 8mm
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M5-0.8
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards DIN 931
  • Fastener Length 50mm
  • Min. Thread Length 16mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list