Discontinued with Replacement
CAPSCREW D931 8.8 ZP M5-0.8X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 8.8 ZP M5-0.8X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.050.0040
  • Mfr. Model # M01200.050.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.016 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 ZP M5-0.8X40,100/PK

Web Price : $10.20 / PACKAGE

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M5-0.8 x 40, thread type metric, thread length 16 mm, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Head Height 3.5mm
  • Dia./Thread Size M5-0.8
  • Head Width 8mm
  • Proof Load 84,122 PSI
  • Fastener Industry Standards DIN 931
  • Fastener Finish Zinc Plated
  • Fastener Length 40mm
  • Min. Thread Length 16mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list