close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M4-0.7 x 50, thread type metric, thread length 14 mm, head height 2.8 mm, head width 7 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.
Technical Specs
- Item Hex Head Cap Screw
- Temp. Range -50 Degrees - 150 Degrees C
- Head Type Hexagonal
- Tensile Strength 800 N/mm²
- Rockwell Hardness 22 - 34
- Head Height 2.8 mm
- Head Width 7 mm
- System of Measurement Metric
- Proof Load 87,000 PSI
- Dia./Thread Size M4-0.70
- Fastener Finish Zinc Plated
- Fastener Industry Standards DIN 931
- Fastener Length 50mm
- Min. Thread Length 14mm
- Basic Material Steel
Compliance and Restrictions
-
None