CAPSCREW D931 8.8 ZP M4-0.7X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 ZP M4-0.7X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.040.0035
  • Mfr. Model # M01200.040.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.008 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M4-0.7 x 35, thread type metric, thread length 14 mm, head height 2.8 mm, head width 7 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 - 34
  • Head Height 2.8 mm
  • Head Width 7 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Fastener Finish Zinc Plated
  • Fastener Length 35mm
  • Fastener Industry Standards DIN 931
  • Basic Material Steel
  • Min. Thread Length 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list