Discontinued with Replacement
CAPSCREW D931 8.8 ZP M24-3X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 8.8 ZP M24-3X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.240.0070
  • Mfr. Model # M01200.240.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 0.805 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 ZP M24-3X70,10/PK

Web Price : $64.80 / PACKAGE

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 70, thread type metric, thread length 54 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 800 N/mm²
  • Head Height 15 mm
  • Rockwell Hardness 22 - 34
  • Head Width 36 mm
  • Proof Load 580 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards DIN 931
  • Fastener Length 70mm
  • Basic Material Steel
  • Min. Thread Length 54mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list