CAPSCREW D931 8.8 ZP M22-2.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 ZP M22-2.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.220.0070
  • Mfr. Model # M01200.220.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 6.19 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M22-2.5 x 70, thread type metric, thread length 50 mm, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Rockwell Hardness 22 - 34
  • Head Height 14 mm
  • Head Width 32 mm
  • Proof Load 580 N/mm²
  • Dia./Thread Size M22-2.50
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Fastener Length 70mm
  • Fastener Industry Standards DIN 931
  • Basic Material Steel
  • Min. Thread Length 50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list