Discontinued with Replacement
CAPSCREW D931 8.8 ZP M20-2.5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 8.8 ZP M20-2.5X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.200.0180
  • Mfr. Model # M01200.200.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 1.092 lbs
Compare
Suggested Replacement Product
CAPSCREW D931 8.8 ZP M20-2.5X180,5/PK

Web Price : $32.26 / PACKAGE

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 180, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Head Width 30 mm
  • Head Height 12.5 mm
  • Rockwell Hardness 22 - 34
  • Proof Load 580 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards DIN 931
  • Fastener Length 180mm
  • Min. Thread Length 52mm
  • Basic Material Steel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list