Skip Content
CAPSCREW D931 8.8 ZP M20-2.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M20-2.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.200.0130
  • Mfr. Model # M01200.200.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 0.015 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 130, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Metric
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 12.5 mm
  • Rockwell Hardness 22 - 34
  • Proof Load 580 N/mm²
  • Head Width 30 mm
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 130mm
  • Min. Thread Length 52mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list