Skip Content
CAPSCREW D931 8.8 ZP M18-2.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M18-2.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.180.0140
  • Mfr. Model # M01200.180.0140
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 0.685 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 140, thread type metric, thread length 48 mm, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Thread Style Metric
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Type Metric
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 - 34
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Proof Load 580 N/mm²
  • Head Width 27 mm
  • Head Height 11.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M18-2.50
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 140mm
  • Basic Material Steel
  • Min. Thread Length 48mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List