Skip Content
CAPSCREW D931 8.8 ZP M18-2.5X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M18-2.5X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.180.0110
  • Mfr. Model # M01200.180.0110
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 5.73 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 110, thread type metric, thread length 42 mm, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Type Metric
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Head Height 11.5 mm
  • Head Width 27 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm²
  • Dia./Thread Size M18-2.50
  • Screw Industry Standards DIN 931
  • Fastener Finish Zinc Plated
  • Fastener Length 110mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 42mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List