Skip Content
CAPSCREW D931 8.8 ZP M16-2X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M16-2X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.160.0060
  • Mfr. Model # M01200.160.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 0.27 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M16-2 x 60, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness C22 - C32
  • Head Height 10mm
  • Thread Direction Right Hand
  • Proof Load 92,824 PSI
  • Head Width 24mm
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Fastener Length 60mm
  • Fastener Finish Zinc Plated
  • Min. Thread Length 38mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List