Skip Content
CAPSCREW D931 8.8 ZP M16-2X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M16-2X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.160.0100
  • Mfr. Model # M01200.160.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 0.03 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M16-2 x 100, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Type UNC (Coarse)
  • Head Height 10mm
  • Rockwell Hardness C22 - C32
  • Head Width 24mm
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Proof Load 92,824 PSI
  • Screw Industry Standards DIN 931
  • Fastener Finish Zinc Plated
  • Fastener Length 100mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 38mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list