Skip Content
CAPSCREW D931 8.8 ZP M14-2X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M14-2X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.140.0140
  • Mfr. Model # M01200.140.0140
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 4.08 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M14-2 x 140, thread type metric, thread length 40 mm, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Metric
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 - 34
  • Thread Type Metric
  • Head Height 8.8 mm
  • Thread Direction Right Hand
  • Head Width 21 mm
  • Proof Load 580 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 140mm
  • Basic Material Steel
  • Min. Thread Length 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list