Skip Content
CAPSCREW D931 8.8 ZP M12-1.75X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M12-1.75X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.120.0150
  • Mfr. Model # M01200.120.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 8.0 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M12-1.75 x 150, thread type metric, thread length 36 mm, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Partially Threaded
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Height 7.5 mm
  • System of Measurement Metric
  • Head Width 19 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M12-1.75
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Fastener Length 150mm
  • Min. Thread Length 36mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list