Skip Content
CAPSCREW D931 8.8 ZP M12-1.75X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M12-1.75X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.120.0140
  • Mfr. Model # M01200.120.0140
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 0.29 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M12-1.75 x 140, thread type metric, thread length 36 mm, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Head Width 19mm
  • Proof Load 84,122 PSI
  • Head Height 7.5mm
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 140mm
  • Min. Thread Length 36mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list