Skip Content
CAPSCREW D931 8.8 ZP M10-1.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M10-1.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.100.0090
  • Mfr. Model # M01200.100.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 0.7 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M10-1.5 x 90, thread type metric, thread length 26 mm, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Height 6.4mm
  • Proof Load 92,824 PSI
  • Dia./Thread Size M10-1.5
  • Head Width 17mm
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 90mm
  • Min. Thread Length 26mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list